LED Under Cabinet Light

  • Mfr # DI-120V-SABER-42
  • Zoro # G124480051
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Method
ELV/TRIAC
Standards
CSA, ETL, IES LM-80-08, NEC 410.16.A.3, NEC 410.16.C.5, UL Listed
Maximum Fixture Wattage
18 W
Features
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-120V-SABER-42
Zoro #
G124480051
UPC #
848333038952
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
3 9/16 in
Overall Height
1 in
Manufacturers Warranty Length
5 yr Limited
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Method
ELV/TRIAC
Standards
CSA, ETL, IES LM-80-08, NEC 410.16.A.3, NEC 410.16.C.5, UL Listed
Maximum Fixture Wattage
18 W
Features
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs
Voltage
120V AC
Ambient Temperature - Maximum
122 Degrees F
For Bulb Type
Integrated LED
Item
Under Cabinet Light
Color Selectable
Selectable
Color Rendering Index
90
Rated Life
50,000 hr
Ambient Temperature - Minimum
-4 Degrees F
Dimming Range
5%
Light Output
1,328 lm, 1,363 lm, 1,389 lm, 1,471 lm, 1,480 lm
Dimmable
Yes
Environmental Rating
Damp Location Rated
Connection Type
Hardwired
Series
Saber
Housing Material
Aluminium
Housing Color
White
Includes Bulb
Yes
Bulb Quantity
1
Switch Function
On/Off
Lumen Selectable
Selectable

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Hardwired, Light Output 1,328 lm, 1,363 lm, 1,389 lm, 1,471 lm, 1,480 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 8 in, Maximum Fixture Wattage 18 W, Dimmable Yes, Housing Color White, Housing Material Aluminium, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Dimming Method ELV/TRIAC, Dimming Range 5 Percent

Ratings & reviews