Occupancy Sensor Switch
- Mfr # DI-SWTH-HW-OCS
- Zoro # G423353902
product price:Â
$
67.75
/ea
Key Features
Maximum Coverage Area
94.51 sq ft
Color
Black
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V)
Overall Height
1.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DI-SWTH-HW-OCS
- Zoro #
- G423353902
- UPC #
- 848333015953
- Country of Origin
- China
Dimensions
- Overall Height
- 1.37 in
- Overall Width
- 3.37 in
- Maximum Mounting Height
- 9 1/2 ft
Details
- Maximum Coverage Area
- 94.51 sq ft
- Color
- Black
- Minimum Operating Temperature
- 32 Degrees F
- Load Rating @ 120V AC
- 1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V)
- Item
- Occupancy Sensor Switch
- Communication Method
- Hard Wired
- Sensor Operation
- Occupancy
- Sensing Technology
- Passive Infrared (PIR)
- Maximum Operating Temperature
- 104 Degrees F
- Installation Location
- Ceiling, Wall
- Wire Color
- Black
Description
Occupancy Sensor Switch, Sensing Technology Passive Infrared (PIR), Operating Voltage 12-24V DC, Maximum Coverage Area 94.51 sq ft, Maximum Mounting Height 9 1/2 ft, Load Rating @ 120V AC 1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V), Communication Method Hard Wired, Color Black, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Wall, Minimum Mounting Height Not Applicable, Overall Height 1.37 in, Overall Width 3.37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.