Passive Sensor Switch
- Mfr # DI-SWTH-PSV
- Zoro # G023361086
product price:Â
$
68.99
/ea
Key Features
Overall Width
3.37 in
Overall Height
1.37 in
Maximum Operating Temperature
104 Degrees F
Sensing Technology
Passive Infrared (PIR)
Installation Location
Fixture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-SWTH-PSV
- Zoro #
- G023361086
- UPC #
- 848333015946
- Country of Origin
- China
- Maximum Operating Temperature
- 104 Degrees F
- Sensing Technology
- Passive Infrared (PIR)
- Item
- Passive Sensor Switch
- Installation Location
- Fixture
- Minimum Operating Temperature
- 32 Degrees F
- Load Rating @ 120V AC
- 1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V)
- Color
- Black
- Communication Method
- Hard Wired
- Sensor Operation
- Vacancy
- Wire Color
- Black
- Operating Voltage
- 12-24V DC
Dimensions
- Overall Width
- 3.37 in
- Overall Height
- 1.37 in
- Minimum Mounting Height
- 2 3/10 in
Description
Passive Sensor Switch, Sensing Technology Passive Infrared (PIR), Operating Voltage 12-24V DC, Maximum Coverage Area Not Applicable, Maximum Mounting Height Not Applicable, Load Rating @ 120V AC 1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V), Communication Method Hard Wired, Color Black, Includes Not Applicable, Sensor Operation Vacancy, Lighting Technology LED, Installation Location Fixture, Minimum Mounting Height 2 3/10 in, Overall Height 1.37 in, Overall Width 3.37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.