OMNIDRIVE X 12V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box

  • Mfr # DI-ODX-12V60W-J

  • Zoro # G101256464


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Length
7.4"
Width
3.7"
Height
1.57"
Input Voltage
12V
Standards (Certification)
cULus (US & Canada) Listed, UL E499308. ANSI/UL 1310 Power Unit. CAN/CSA-C22.2 No.250.13. Class P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DI-ODX-12V60W-J
Zoro #
G101256464
UPC #
848333028885
Country of Origin
China

Dimensions

Length
7.4"
Width
3.7"
Height
1.57"

Details

Input Voltage
12V
Standards (Certification)
cULus (US & Canada) Listed, UL E499308. ANSI/UL 1310 Power Unit. CAN/CSA-C22.2 No.250.13. Class P

Description

OMNIDRIVE X 12V 60W, 2in1 ELV and 0-10V LED Dimmable Driver With Class 2 LO-PRO Junction Box and Driver Combo
Versatile driver for most high-performance dimming applications. Reduce complexity with universal input voltage and multiple dimming protocols in a single driver.
ELV, Triac, and 0-10V dimming in a single driver
110-277V universal input
No minimum load
Minimum dimming level of 1-5%, depending on dimmer
UL listed and Title 24 compliant
The LO-PRO & Mini Junction Box is a patented UL Listed electrical enclosure meets electrical code requirements and cost saving measures with easy installation of LED power supplies in most environments. This model is compatible exclusively with the VLM Series Drivers.


  • •ELV, Triac, and 0-10V dimming
  • •110-277VAC universal input
  • •No minimum load
  • •0.1% Performance Dimming, Dim to Dark
  • •UL listed and JA8 compliant
  • •Optional Indoor/Outdoor NEMA3R Junction Box
  • •5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.