Shop DIPLOMAT COFFEE
See all product information
Create Account
Decaf Coffee Gourmet Roast 100% Arabica 12 Cup 100cs, 100PK
- Mfr # C-CF-GR-12D-100
- Zoro # G723312852
product price:Â
$
51.75
/pk of 100, $0.52/ea
Key Features
Size
12 cup
Number of Pieces
100
Caffeine Type
Decaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-CF-GR-12D-100
- Zoro #
- G723312852
- UPC #
- 8.12597E+11
- Country of Origin
- United States
Dimensions
- Size
- 12 cup
Details
- Number of Pieces
- 100
- Item
- Coffee
- Caffeine Type
- Decaf
Description
The Decaf Coffee Gourmet Roast 12-Cup Coffee Packs deliver a smooth, well-balanced decaffeinated coffee crafted from 100% Arabica beans for consistent quality and refined flavor. Roasted in a Gourmet Roast style, this decaf offers a clean, approachable taste with balanced body-ideal for everyday commercial brewing without the caffeine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.