Shop DIPLOMAT COFFEE
See all product information
Create Account
Gourmet Roast Regular DC-Cup. 10 Gram Dark roast. 100% Arabica. 96cs, 96PK
- Mfr # C-DCCUP-GR96-10R
- Zoro # G523312793
product price:Â
$
45.69
/pk of 96, $0.48/ea
Key Features
Size
1 cup
Caffeine Type
Regular
Number of Pieces
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-DCCUP-GR96-10R
- Zoro #
- G523312793
- UPC #
- 8.12597E+11
- Country of Origin
- United States
- Item
- Dc-Cup
- Caffeine Type
- Regular
- Number of Pieces
- 96
Dimensions
- Size
- 1 cup
Description
The Gourmet Roast Regular DC-Cup delivers a bold, full-bodied coffee experience crafted for reliable performance in commercial single-serve brewing systems. Made from 100% Arabica coffee beans and roasted to a dark profile, this coffee offers rich aroma, deep flavor, and a smooth, satisfying finish that appeals to dark-roast drinkers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.