Shop DIPLOMAT COFFEE
See all product information
Create Account
Decaf Coffee Classic Gourmet 4 Cup 200cs, 200PK
- Mfr # C-CF-CG-4D
- Zoro # G623312990
product price:Â
$
70.59
/pk of 200, $0.35/ea
Key Features
Size
4 cup
Number of Pieces
200
Caffeine Type
Decaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-CF-CG-4D
- Zoro #
- G623312990
- UPC #
- 8.12597E+11
- Country of Origin
- United States
- Item
- Coffee
- Number of Pieces
- 200
- Caffeine Type
- Decaf
Dimensions
- Size
- 4 cup
Description
The Decaf Coffee Classic Gourmet 4-Cup Coffee Packs deliver a smooth, balanced decaffeinated coffee experience designed for consistent results in small-batch commercial brewing. Crafted in the Classic Gourmet style, this decaf offers approachable flavor and dependable quality without the caffeine, making it suitable for any time of day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.