Reg Coffee Classic Gourmet 12 Cup 200cs, 200PK
- Mfr # C-CF-CG-12R
- Zoro # G923312751
product price:Â
$
96.59
/pk of 200, $0.48/ea
Key Features
Number of Pieces
200
Caffeine Type
Regular
Size
12 cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-CF-CG-12R
- Zoro #
- G923312751
- UPC #
- 8.12597E+11
- Country of Origin
- United States
Dimensions
- Size
- 12 cup
Details
- Item
- Coffee
- Number of Pieces
- 200
- Caffeine Type
- Regular
Description
The Regular Coffee Classic Gourmet 12-Cup Coffee Packs deliver a smooth, well-balanced coffee experience designed for dependable performance in commercial brewing environments. Crafted in the Classic Gourmet style, this regular (caffeinated) coffee offers broad appeal, clean flavor, and consistent quality-making it an ideal everyday choice for high-use settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.