Ground Classic Decaf Coffee, Medium, 19.2 oz Per Canister, Ground, Classic, Decaffeinated, 6PK
- Mfr # 30406
- Zoro # G423364960
product price:Â
$
172.99
/pk of 6, $28.83/ea
Free Shipping & Returns
Key Features
Caffeine Type
Decaffeinated
Coffee Roast/Tea Type
Medium
Net Weight
19.2 oz
Beverage Flavor
Classic
Beverage Format
Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30406
- Zoro #
- G423364960
- UPC #
- 10025500304066
- Country of Origin
- United States
Details
- Caffeine Type
- Decaffeinated
- Item
- Coffee
- Coffee Roast/Tea Type
- Medium
- Net Weight
- 19.2 oz
- Beverage Flavor
- Classic
- Beverage Format
- Ground
Description
Rich, smooth flavor, Ground; medium roast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.