This item is Discontinued.

Direct Metals Metal Grating, Serrated, 24In. W, 1.5In. H 23125R150-A6

Metal Grating, Serrated, 24In. W, 1.5In. H (Discontinued)

  • Mfr # 23125R150-A6
  • Zoro # G6526082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23125R150-A6
Zoro #
G6526082
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.5"
Width
24"
Bearing Bar Thickness
0.125"
Span (Length) - Grating
72"

Details

Material
Aluminum
Surface
Serrated
Bearing Bar Spacing
1.188"
Cross Bar Spacing
4"
Item
Bar Grating
Span
72"

Description

Bar Grating, Aluminum, 0.125 in Bearing Bar Thickness, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.