2-Piece Wedge Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 21 mm Ht, 50 PK

  • Mfr # NMC 207-01-565

  • Zoro # G9445764


product price:  $49.89
/pk 50, $1.00/ea

Key Features

Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NMC 207-01-565
Zoro #
G9445764
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16-2.00
Hex Height
21 mm
Hex Width
24 mm
Flange Dia.
32.0 mm
Washer Outside Diameter
32 mm
Width Across Flats
24.0 mm
Nut Height
21.0 mm
Dia./Thread Size
M16-2.00

Details

Item
Lock Nut
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Thread Pitch
2 mm
Pack Size
Small Pack
Rockwell Hardness
HRC30-34
Type
Wedge Lock Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Material Grade
Class 10
Nut Style
Wedge Lock Nut
Fastener Thread Type
Metric

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 21 mm, Lock Type 2-Piece Wedge, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Thread Pitch 2 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.