
Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Aluminum Body
Mfr # 11068PK
Zoro # G3644665
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/2 in to 5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11068PK
Zoro #
G3644665
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/4 in
Body Length
53/64 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/2 in to 5/8 in
System of Measurement
Inch
Description
Alum Stl Pop Rivets 1/4 In. Dia 1/2- 5/8 In. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.