Blk Nyln Fascia Retainers 1/2" Hole Size
- Mfr # 5680PK
- Zoro # G3671028
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Material
Nylon
Length
1 Inch
Color/Finish
Black
Flange Diameter
1 Inch
Hole Diameter (in)
1/2 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5680PK
- Zoro #
- G3671028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 Inch
- Flange Diameter
- 1 Inch
- Hole Diameter (in)
- 1/2 Inch
Details
- Item
- Blk Nyln Fascia Retainers 1/2" Hole Size
- Material
- Nylon
- Color/Finish
- Black
Description
Blk Nyln Fascia Retainers 1/2 In. Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.