Blk Nyln Fascia Retainers 6.3mm Hole 8.7
- Mfr # 10400PK
- Zoro # G3639309
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Type
Shield Retainer
Material
Nylon
Color
Black
Overall Length
3/8 Inch
Shaft Diameter (in)
1/4 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10400PK
- Zoro #
- G3639309
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3/8 Inch
- Shaft Diameter (in)
- 1/4 Inch
- Head Diameter
- 14mm
Details
- Item
- Blk Nyln Fascia Retainers 6.3mm Hole 8.7
- Type
- Shield Retainer
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Fascia Retainers 6.3mm Hole 8.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.