Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SPO16N20ALBL
- Zoro # G524176271
product price:Â
$
37,246.99
/ea
Key Features
Load Capacity
16,000 lb
Color
Blue
Standards
ALI Gold Certified
Features
Legendary "Double S" Column Design, True Symmetrical Lifting
Voltage
208 to 230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO16N20ALBL
- Zoro #
- G524176271
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Load Capacity
- 16,000 lb
- Color
- Blue
- Standards
- ALI Gold Certified
- Features
- Legendary "Double S" Column Design, True Symmetrical Lifting
- Voltage
- 208 to 230V AC
- Power Source
- Electric
- Distance Between Columns
- 126 15/32 in
- Includes
- (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter
- For Lifting
- Car, Trucks
Dimensions
- Overall Width
- 161 in
- Overall Height
- 198 in
- Maximum Lift Height
- 78 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 126 15/32 in, Features Legendary In.Double S In. Column Design, True Symmetrical Lifting, For Maximum Wheel Diameter Not Applicable, Includes (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter, Overall Height 198 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.