Shop DISCO
See all product information
Create Account
Blk Nyln Phil Screw Ret 12mm Hole 12mm S
- Mfr # 9580PK
- Zoro # G3677714
product price:Â
$
9.99
/ea
Key Features
Stem Length
12mm
Flange Diameter
24mm
Hole Size
15/32" (12mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9580PK
- Zoro #
- G3677714
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 12mm
- Flange Diameter
- 24mm
- Hole Size
- 15/32" (12mm)
Details
- Item
- Blk Nyln Phil Screw Ret 12mm Hole 12mm S
Description
Blk Nyln Phil Screw Ret 12mm Hole 12mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.