Shop DISCO
See all product information
Create Account
Blk Nyln Push Bumper Ret 7mm Hole Size 9
- Mfr # 12090PK
- Zoro # G3651473
product price:Â
$
10.19
/ea
Key Features
Material
Nylon
Head Diameter
13mm
Shaft Diameter (in)
9/32 Inch
Flange Diameter
13/16 Inch
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12090PK
- Zoro #
- G3651473
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 13mm
- Shaft Diameter (in)
- 9/32 Inch
- Flange Diameter
- 13/16 Inch
- Overall Length
- 3/8 Inch
Details
- Item
- Blk Nyln Push Bumper Ret 7mm Hole Size 9
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Push Bumper Ret 7mm Hole Size 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.