Shop DISCO
See all product information
Create Account
Blk Nyln Retaining Clip 5mm Hole Size 1
- Mfr # 1466PK
- Zoro # G3662348
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Head Diameter
13mm
Stem Length
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1466PK
- Zoro #
- G3662348
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Diameter
- 13mm
- Stem Length
- 15mm
Details
- Item
- Blk Nyln Retaining Clip 5mm Hole Size 1
Description
Blk Nyln Retaining Clip 5mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.