Blue Nyln 16-14 WireTerminal 1/4" Stud S
- Mfr # 3620PK50
- Zoro # G3669725
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Insulation Type
Nylon
Termination Style
Crimp Termination Only
Minimum Wire Size
16 AWG
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3620PK50
- Zoro #
- G3669725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 1/4 in
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
Details
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Termination Style
- Crimp Termination Only
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
Description
Blue Nyln 16-14 WireTerminal 1/4 In. Stud S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.