Shop DISCO
See all product information
Create Account
Red Nyln 22-18 WireTerminal 1/4" Stud Si
- Mfr # 3606PK
- Zoro # G3669488
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Insulation Type
Nylon
Insulation Color
Red
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3606PK
- Zoro #
- G3669488
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Insulation Color
- Red
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Ring Tongue
Dimensions
- Stud Size
- 1/4 in
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Description
Red Nyln 22-18 WireTerminal 1/4 In. Stud Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.