Shop DISCO
See all product information
Create Account
Blue Nyln Moulding Retainers 17mmx24mm T
- Mfr # 13104PK
- Zoro # G3656635
product price:Â
$
8.79
/ea
Key Features
Stem Length
10mm
Top Head Size
17 x 24mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13104PK
- Zoro #
- G3656635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stem Length
- 10mm
- Top Head Size
- 17 x 24mm
Details
- Item
- Blue Nyln Moulding Retainers 17mmx24mm T
Description
Blue Nyln Moulding Retainers 17mmx24mm T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.