Shop DISCO
See all product information
Create Account
Negative Strght Battery Term 1-2 Gauge W
- Mfr # 17641PK
- Zoro # G3666995
product price:Â
$
12.29
/ea
Key Features
Minimum Wire Size
2 AWG
Maximum Wire Size
1 AWG
Insulation Coverage
None
Insulation Color
Bare
Termination Style
Crimp or Solder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17641PK
- Zoro #
- G3666995
- UPC #
- -
- Country of Origin
- United States
- Item
- Negative Battery Terminal
- Insulation Coverage
- None
- Insulation Color
- Bare
- Termination Style
- Crimp or Solder
- Insulation Type
- Bare
- Contact Material
- Copper
Dimensions
- Minimum Wire Size
- 2 AWG
- Maximum Wire Size
- 1 AWG
Description
Negative Strght Battery Term 1-2 Gauge W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.