Shop DISCO
See all product information
Create Account
Blue Vinyl 16-14 WireTerminal 3/8" Stud
- Mfr # 3522PK
- Zoro # G3669357
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Stud Size
3/8 in
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
Partial Coverage
Insulation Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3522PK
- Zoro #
- G3669357
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Blue
- Insulation Type
- Vinyl
Dimensions
- Stud Size
- 3/8 in
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
Description
Blue Vinyl 16-14 WireTerminal 3/8 In. Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.