Shop DISCO
See all product information
Create Account
Blue Vinyl 16-14 WireTerminal 1/4" Std
- Mfr # 3520PK
- Zoro # G3669348
product price:Â
$
10.79
/ea
Key Features
Stud Size
1/4 in
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3520PK
- Zoro #
- G3669348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 1/4 in
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Insulation Type
- Vinyl
Description
Blue Vinyl 16-14 WireTerminal 1/4 In. Std
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.