Shop DISCO
See all product information
Create Account
Dacromet Push Type Ret 5mm Stud Size 30m
- Mfr # 15730PK
- Zoro # G3664003
product price:Â
$
9.89
/ea
Key Features
Stud Size
5mm
Outside Diameter
30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15730PK
- Zoro #
- G3664003
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stud Size
- 5mm
- Outside Diameter
- 30mm
Details
- Item
- Dacromet Push Type Ret 5mm Stud Size 30m
Description
Dacromet Push Type Ret 5mm Stud Size 30m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.