Pale Grn Nyln Mldg Clips 26mm Wide 43mm
- Mfr # 13100PK
- Zoro # G3656538
product price:Â
$
10.99
/ea
Key Features
Length
43mm
Width
26mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13100PK
- Zoro #
- G3656538
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 43mm
- Width
- 26mm
Details
- Item
- Pale Grn Nyln Mldg Clips 26mm Wide 43mm
Description
Pale Grn Nyln Mldg Clips 26mm Wide 43mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.