Shop DISCO
See all product information
Create Account
Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd
- Mfr # 12159PK
- Zoro # G3651857
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Color
Yellow
Standards
UL Approved
Terminal Shape
Standard Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12159PK
- Zoro #
- G3651857
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Insulation Color
- Yellow
- Standards
- UL Approved
- Terminal Shape
- Standard Fork
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Polyolefin
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
Description
Ylw Nyln CrimpTerminal 1/4 In.Stud/Open Spd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.