Shop DISCO
See all product information
Create Account
Red Nyln Moulding Retainers 17mmx24mm To
- Mfr # 17588PK
- Zoro # G3666846
product price:Â
$
8.99
/ea
Key Features
For Use On
Interior Trim & Windshield
Stem Length
10mm
Top Head Size
17 x 24mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17588PK
- Zoro #
- G3666846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 10mm
- Top Head Size
- 17 x 24mm
Details
- Item
- Red Nyln Moulding Retainers 17mmx24mm To
- For Use On
- Interior Trim & Windshield
Description
Red Nyln Moulding Retainers 17mmx24mm To
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.