Shop DISCO
See all product information
Create Account
Blue Nyln Piggyback Terminal 1/4" Tab Fe
- Mfr # 3654PK
- Zoro # G3669829
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Insulation Color
Blue
Termination Style
Crimp Termination Only
Stud Size
1/4 in
Terminal Shape
Piggy Back
Insulation Coverage
Full Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3654PK
- Zoro #
- G3669829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 14 AWG
- Stud Size
- 1/4 in
- Minimum Wire Size
- 16 AWG
Details
- Item
- Wire Terminal
- Insulation Color
- Blue
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Piggy Back
- Insulation Coverage
- Full Coverage
- Insulation Type
- Nylon
Description
Blue Nyln Piggyback Terminal 1/4 In. Tab Fe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.