Shop DISCO
See all product information
Create Account
Strght Battery Terminals 1-2 Gauge Posit
- Mfr # 17642PK
- Zoro # G3667117
product price:Â
$
12.29
/ea
Key Features
Maximum Wire Size
1 AWG
Insulation Coverage
None
Insulation Color
Bare
Insulation Type
Bare
Termination Style
Crimp or Solder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17642PK
- Zoro #
- G3667117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 1 AWG
- Minimum Wire Size
- 2 AWG
Details
- Item
- Positive Battery Terminal
- Insulation Coverage
- None
- Insulation Color
- Bare
- Insulation Type
- Bare
- Termination Style
- Crimp or Solder
- Contact Material
- Copper
Description
Strght Battery Terminals 1-2 Gauge Posit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.