Shop DISCO
See all product information
Create Account
Ylw Nyln 12-10 Terminal 5/16" Stud Size
- Mfr # 3640PK
- Zoro # G3669707
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Termination Style
Crimp Termination Only
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3640PK
- Zoro #
- G3669707
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Insulation Type
- Nylon
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Yellow
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- 5/16 in
- Minimum Wire Size
- 12 AWG
Description
Ylw Nyln 12-10 Terminal 5/16 In. Stud Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.