Shop DISCO
See all product information
Create Account
Wht Nyln Belt Mldg Clips 18mm Wide 37mm
- Mfr # 9663PK
- Zoro # G3678073
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Length
37mm
Width
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9663PK
- Zoro #
- G3678073
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Belt Mldg Clips 18mm Wide 37mm
Dimensions
- Length
- 37mm
- Width
- 18mm
Description
Wht Nyln Belt Mldg Clips 18mm Wide 37mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.