Shop DISCO
See all product information
Create Account
Wht Nyln Trim Panel Ret 9mm Hole Size 13
- Mfr # 12612PK
- Zoro # G3654474
product price:Â
$
9.89
/ea
Key Features
Stem Length
13mm
Hole Size
23/64" (9mm)
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12612PK
- Zoro #
- G3654474
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Wht Nyln Trim Panel Ret 9mm Hole Size 13
Dimensions
- Stem Length
- 13mm
- Hole Size
- 23/64" (9mm)
- Top Head Diameter
- 13mm
Description
Wht Nyln Trim Panel Ret 9mm Hole Size 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.