Shop DISCO
See all product information
Create Account
Ylw Nyln Crimp Terminal 5/16"Stud/Ring T
- Mfr # 12145PK
- Zoro # G3651674
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Termination Style
Crimp Termination Only
Insulation Type
Polyolefin
Standards
UL Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12145PK
- Zoro #
- G3651674
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Insulation Color
- Yellow
- Termination Style
- Crimp Termination Only
- Insulation Type
- Polyolefin
- Standards
- UL Approved
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 5/16 in
Description
Ylw Nyln Crimp Terminal 5/16 In.Stud/Ring T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.