Shop DISCO
See all product information
Create Account
Ylw Nyln Insul Tee Taps 12 Gauge Wire Si
- Mfr # 12170PK
- Zoro # G3651954
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Length
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12170PK
- Zoro #
- G3651954
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Terminal
- Color
- Yellow
- Insulation Material
- Nylon
- Clamp Color
- Yellow
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Length
- 3/4"
Description
Ylw Nyln Insul Tee Taps 12 Gauge Wire Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.