Shop DISCO
See all product information
Create Account
Blue Heat Shrink Butt Conn 14-16 AWG Sol
- Mfr # 10712PK
- Zoro # G3641847
product price:Â
$
16.29
/ea
Key Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10712PK
- Zoro #
- G3641847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Blue
Description
Blue Heat Shrink Butt Conn 14-16 AWG Sol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.