Shop DISCO
See all product information
Create Account
Red Heat Shrink Butt Conn 18-20 AWG Sold
- Mfr # 10711PK
- Zoro # G3641874
product price:Â
$
15.49
/ea
Key Features
Type
Butt Splice
Color
Red
Minimum Wire Size
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10711PK
- Zoro #
- G3641874
- UPC #
- -
- Country of Origin
- United States
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Red
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 20 AWG
Description
Red Heat Shrink Butt Conn 18-20 AWG Sold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.