Shop DISCO
See all product information
Create Account
Ylw Vinyl 12-10 Terminal 5/16" Stud Size
- Mfr # 3540PK
- Zoro # G3669515
product price:Â
$
21.39
/ea
Key Features
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Insulation Type
Vinyl
Insulation Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3540PK
- Zoro #
- G3669515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 5/16 in
Details
- Item
- Wire Terminal
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Insulation Type
- Vinyl
- Insulation Color
- Yellow
- Terminal Shape
- Standard Ring Tongue
Description
Ylw Vinyl 12-10 Terminal 5/16 In. Stud Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.