Shop DISCO
See all product information
Create Account
Zinc Fender Retainer Nuts 4.2-1.41 Screw
- Mfr # 11258PK
- Zoro # G3646004
product price:Â
$
9.19
/ea
Key Features
Type
Push-In
Material
Steel
Overall Length
8mm
Bolt Grade
Grade 2
Color/Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11258PK
- Zoro #
- G3646004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8mm
Details
- Item
- Zinc Fender Retainer Nuts 4.2-1.41 Screw
- Type
- Push-In
- Material
- Steel
- Bolt Grade
- Grade 2
- Color/Finish
- Zinc-Plated
- SAE Or Metric
- Metric
Description
Zinc Fender Retainer Nuts 4.2-1.41 Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.