Zinc Fender Washers 1/4X1-1/2" 3/64" Thi, Fits Bolt Size #14 Zinc Plated Finish

  • Mfr # 147PK

  • Zoro # G3662506


product price:  $8.79
/ea

Key Features

Finish
Zinc Plated
For Screw Size
#14
Outside Diameter
1-1/2 in
Minimum Thickness
3/64 in
Inside Diameter
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147PK
Zoro #
G3662506
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#14
Outside Diameter
1-1/2 in
Minimum Thickness
3/64 in
Inside Diameter
9/32 in

Details

Item
Zinc Fender Washers 1/4X1-1/2" 3/64" Thi
Finish
Zinc Plated
System of Measurement
Inch

Description

Zinc Fender Washers 1/4X1-1/2 In. 3/64 In. Thi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.