
Zinc Plated Fender Washer 6.4mmx18mm 1.6, Fits Bolt Size 6 mm Zinc Plated Finish
Mfr # 12260PK
Zoro # G3652338
product price:Â $7.99
/eaKey Features
Finish
Zinc Plated
For Screw Size
6 mm
Outside Diameter
18 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12260PK
Zoro #
G3652338
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
6 mm
Outside Diameter
18 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.4 mm
Details
Item
Zinc Plated Fender Washer 6.4mmx18mm 1.6
Finish
Zinc Plated
System of Measurement
Metric
Description
Zinc Plated Fender Washer 6.4mmx18mm 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.