Zinc Plated Fender Washer 8.4mmx24mm 2.0, Fits Bolt Size 8 mm Zinc Plated Finish

  • Mfr # 12261PK

  • Zoro # G3652408


product price:  $17.99
/ea

Key Features

Finish
Zinc Plated
For Screw Size
8 mm
Outside Diameter
24 mm
Minimum Thickness
2 mm
Inside Diameter
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12261PK
Zoro #
G3652408
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
8 mm
Outside Diameter
24 mm
Minimum Thickness
2 mm
Inside Diameter
8.4 mm

Details

Item
Zinc Plated Fender Washer 8.4mmx24mm 2.0
Finish
Zinc Plated
System of Measurement
Metric

Description

Zinc Plated Fender Washer 8.4mmx24mm 2.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.