Zinc Plated Fender Washers 3/16X3/4" 3/6, Fits Bolt Size #10 Zinc Plated Finish

  • Mfr # 9972PK

  • Zoro # G3679787


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
Zinc Plated
For Screw Size
#10
Outside Diameter
3/4 in
Minimum Thickness
3/64 in
Inside Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9972PK
Zoro #
G3679787
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#10
Outside Diameter
3/4 in
Minimum Thickness
3/64 in
Inside Diameter
7/32 in

Details

Item
Zinc Plated Fender Washers 3/16X3/4" 3/6
Finish
Zinc Plated
System of Measurement
Inch

Description

Zinc Plated Fender Washers 3/16X3/4 In. 3/6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.