Shop DISCO
See all product information
Create Account
Zinc Push Type Retainers 5mm Stud Size 3
- Mfr # 10937PK
- Zoro # G3643667
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Outside Diameter
30mm
Stud Size
5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10937PK
- Zoro #
- G3643667
- UPC #
- -
- Country of Origin
- China
- Item
- Zinc Push Type Retainers 5mm Stud Size 3
Dimensions
- Outside Diameter
- 30mm
- Stud Size
- 5mm
Description
Zinc Push Type Retainers 5mm Stud Size 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.