Zoro Homepage

1-1/2 in. Stainless Steel Y-Strainer

  • Mfr # 102639

  • Zoro # G715885524


product price: $46.59
/ea

Key Features

Size
1-1/2 in
Connection Type
FNPT x FNPT
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102639
Zoro #
G715885524
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Connection Type
FNPT x FNPT
Housing Material
Stainless Steel

Description

NPT Female Threaded Ends, 800 PSI WOG, Stainless Steel Body and Screen, Teflon Gasket. 50 Mesh Screen.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.