Zoro Homepage

1-1/4 in. 3 Piece Stainless Steel Spring Check Valve

  • Mfr # 102753

  • Zoro # G215879795


product price: $54.99
/ea

Key Features

Tube Size
1-1/4 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102753
Zoro #
G215879795
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/4 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

NPT Female threaded ends, 1,000 PSI WOG, Stainless Steel 3-Piece Body. 316 Stainless Steel Spring, and Disc. Cracking pressure - 1PSI. Not recommend on the outlet of air compressors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.