
1/2 in. Stainless Steel Safety Relief Valve - 2,450 PSI
Mfr # 102738-900
Zoro # G815879829
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102738-900
Zoro #
G815879829
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT
Description
Male NPT/IPS ends, 316SS body, Inconel spring, PEEK seat. Factory set pressure 2450psi. Rated at 190Bar 2755psi maximum. Not returnable if installed or the security seal is broken unless defective.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.