Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Stainless Steel Safety Relief Valve - 320 PSI

  • Mfr # 102738-150

  • Zoro # G415879786


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102738-150
Zoro #
G415879786
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT

Description

Male NPT/IPS ends, 316SS body, Inconel spring, PEEK seat. Factory set pressure 320psi. Rated at 25Bar 360psi maximum. Not returnable if installed or the security seal is broken unless defective.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.