1/2 in. Stainless Steel Safety Relief Valve - 830 PSI

  • Mfr # 102738-300

  • Zoro # G815879843


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102738-300
Zoro #
G815879843
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel

Description

Male NPT/IPS ends, 316SS body, Inconel spring, PEEK seat. Factory set pressure 830psi. Rated at 65Bar 940psi maximum. Not returnable if installed or the security seal is broken unless defective.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.