
1/2 MxF Stainless Steel 6000 PSI Needle Valve
Mfr # 101013
Zoro # G715812438
product price: $59.49
/eaKey Features
Body Material
316 Stainless Steel
Tube Size
1/2 in
Connection Type
MNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101013
Zoro #
G715812438
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1/2 in
Details
Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT
Description
NPT Male x Female Threaded Ends, 6000 PSI WOG, 316 Stainless Steel Body.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.